Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Instant Rev Motor, 1/3 HP, 1625 RPM, 115 V

  • Zoro #: G0420463
  • Mfr #: 5KCP35KNB650U
Marathon Motors Instant Rev Motor, 1/3 HP, 1625 RPM, 115 V 5KCP35KNB650U
Marathon Motors Instant Rev Motor, 1/3 HP, 1625 RPM, 115 V 5KCP35KNB650U
Marathon Motors Instant Rev Motor, 1/3 HP, 1625 RPM, 115 V 5KCP35KNB650U
$308.39
  • Item: Instant Reverse Motor
  • Motor Design: Permanent Split Capacitor
  • Motor Enclosure Design: Open Dripproof
See full product details
This item ships free.

Marathon Motors #5KCP35KNB650U Specifications

  • Zoro #: G0420463
  • Mfr #: 5KCP35KNB650U
Item: Instant Reverse Motor Motor Design: Permanent Split Capacitor
Motor Enclosure Design: Open Dripproof HP: 1/3
Nameplate RPM: 1,625 Frame: 56
Voltage: 115V AC Full Load Amps: 3.8
Phase: Single Motor Thermal Protection: Manual
Standards: CSA, UL Recognized Voltage Compatibility: 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application: Garage and Gate Opener Shaft Dia.: 5/8 in
Motor Shaft Design: Keyed Motor Mounting Type: Cradle Base
Application: For Mechanical Doors, Gates and Hoists Motor Bearings: Ball
Number of Wires: 3 Motor Service Factor: 1
Shaft Length: 1 7/8 in Ambient Temperature: 40 Degrees C
Ins. Class: B Motor Mounting Position: All Angle
RPM Range: 1,601-1,700 Hz: 60/50
Duty Cycle: Continuous Length Less Shaft: 7 9/16 in
Max. Ambient Temp.: 40 Degrees C Motor Frame Material: Steel
Conduit Box Location: Exterior No. of Speeds: 1
Overall Length: 9 7/16 in Nominal Efficiency: 57.5 %
Extended Thru-Bolts: Yes Weight: 18 lb
Motor Shaft Rotation: CCW, CW Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Instant Reverse Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.8, 56 Frame, 60/50 Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Number of Wires 3, Motor Frame Material Steel

Reviews of Marathon Motors #5KCP35KNB650U