DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Kiln Motor, 3-Ph, 3 HP, 1755 RPM, 460V, 182T

MARATHON MOTORS| Zoro #: G3712628| Mfr #: 182TTTS18532

$1,540.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3712628 Mfr #: 182TTTS18532
RPM Range: 1701-1800Voltage: 460
Hz: 60Motor Service Factor: 1.00
Motor Shaft Rotation: CW/CCWFrame: 182T
Motor Bearings: BallStandards: UL Recognized (E49747), CSA Certified (LR2025)
Overall Length: 13-3/4"Frame Material: Cast Iron
Lead Length: 8 ft.Phase: 3
Ins. Class: HInverter Rated: Yes
Full Load Amps: 3.9Thermal Protection: T-Stat
Motor Mounting Type: Rigid BaseShaft Length: 2-13/16"
Warranty (Years): 2Max. Ambient Temp.: 100 Degrees C
Length Less Shaft: 10-15/16"Motor Efficiency Group: NEMA Premium Efficient
Motor Application: KilnNominal Efficiency: 90.2%
Motor Enclosure Design: Totally Enclosed Air-OverItem: Kiln Motor
Motor Mounting Position: HorizontalNameplate RPM: 1755
HP: 3Motor Design: 3-Phase
Voltage Compatibility: 460, 208-230/460Shaft Dia.: 1-1/8"
Country of Origin (subject to change): United States

Product Description

Kiln Motor, 3-Phase, Totally Enclosed Air-Over, 3 HP, Nameplate RPM 1755, Frame 182T, Voltage 460, 60 Hz, 3 Phase, Full Load Amps 3.9, Rigid Base Motor Mounting Type, Thermal Protection T-Stat, Ins. Class H, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 100 Degrees C, Motor Shaft Rotation CW/CCW, Shaft Dia. 1-1/8 In., Shaft Length 2-13/16 In., Overall Length 13-3/4 In., Lead Length 8 ft.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.