Marathon Motors
Marathon Motors, G572, 056C17F5322, 3/4HP-1/2HP, 1800RPM, 115/208-230V, 1PH, 56C FR, TEFC
- Mfr # G572
- Zoro # G404936056
$696.25
13% off
$604.99
/ea
Subtotal: $604.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame 145TBDR5345
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame 5KCR49SN3009
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM 5KC32GN19
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM 056C17D2054
- MARATHON MOTORS Marathon Motors, C168A, 5KC49GN0010X, 1/2HP, 1725RPM, 115/230V, 1PH, 56 FR, DP C168A
- MARATHON MOTORS Marathon General Purpose Single Phase ODP Motor, 1/2 HP, 1725 RPM, 115V, ODP S120
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 120/240V AC Voltage, 56C Frame 056B17D11031
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 230/460V AC Voltage, 56 Frame, 3450 Nameplate RPM 056T34D15595
- MARATHON MOTORS Motor, 1/4 Hp 2Spd 1140/1725 230V W/ Cs 5KH49PN0849S
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame 6K483
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM 048C17D2029
- Marathon Motors Capacitor Start AC Motors