Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Motor, 1/3HP, 11-7/16in.L, 48Frame, Flat

  • Zoro #: G0108164
  • Mfr #: 048B34D11002
$135.87
  • Voltage Compatibility: 115V AC, 115/230V AC, 120V AC, 120/240V AC, 230V AC, 240V AC
  • Hz: 60
  • Frame Material: Rolled steel
See full product details
This item ships free.

Marathon Motors #048B34D11002 Specifications

  • Zoro #: G0108164
  • Mfr #: 048B34D11002
Voltage Compatibility: 115V AC, 115/230V AC, 120V AC, 120/240V AC, 230V AC, 240V AC Hz: 60
Frame Material: Rolled steel Motor Enclosure Design: Open Dripproof
Ins. Class: B Length Less Shaft: 8 1/2 in
Overall Length: 10 1/16 in Motor Shaft Rotation: CW/CCW
CC Number: CC003A Motor Service Factor: 1.35
Motor Bearings: Ball Shaft Length: 1 9/16 in
Shaft Dia.: 1/2 in Frame: 48
RPM Group: 3001-3600 RPM Range: 3,001-3,600
Duty: Continuous Voltage: 115/230V AC
Motor Shaft Design: Flat Motor Design: Capacitor-Start/Run
No. of Speeds: 1 Motor Frame Material: Steel
Phase: Single Inverter Rated: No
Motor Application: General Application HP: 1/3
Nameplate RPM: 3,450 Item: General Purpose Motor
Motor Efficiency Group: NEMA Premium Efficient Motor Mounting Position: Horizontal
Motor Mounting Type: Rigid Base Full Load Amps: 3.0/1.50
Standards: CE, CSA, UL Recognized Nominal Efficiency: 70.5 %
Max. Ambient Temp.: 40 Degrees C Motor Thermal Protection: None
Usable @ 208V: No Duty Cycle: Continuous
Weight: 18 lb Usable @ 200V: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 3.0/1.50, 48 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.35, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No

Reviews of Marathon Motors #048B34D11002