October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Motor, 1.5 HP, 1725 RPM, 115/208-230V,

  • Zoro #: G7504892
  • Mfr #: 056C17D5347

$321.31

Details
  • Shaft Dia.: 5/8"
  • Motor Mounting Position: Horizontal
  • Voltage: 115/208-230
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Marathon Motors #056C17D5347 Specifications

  • Zoro #: G7504892
  • Mfr #: 056C17D5347
Shaft Dia.: 5/8" Motor Mounting Position: Horizontal
Voltage: 115/208-230 Max. Ambient Temp.: 40 Degrees C
Motor Design: Capacitor-Start No. of Speeds: 1
Standards: UL (E49747), CSA (LR2025) Inverter Rated: No
Nameplate RPM: 1725 Overall Length: 12-7/8"
Item: General Purpose Motor Motor Shaft Rotation: CW/CCW
Nominal Efficiency: 78.5% Full Load Amps: 18.0/9.3-9.0
Motor Bearings: Ball Frame: 56H
Ins. Class: B Duty: Continuous
Motor Mounting Type: Cradle Base Motor Service Factor: 1.15
Motor Application: General Application Motor Thermal Protection: None
Motor Shaft Design: Keyed Length Less Shaft: 11"
HP: 1-1/2 Motor Enclosure Design: Open Dripproof
Phase: 1 RPM Group: 1701-1800
Manufacturers Warranty Length: 1 yr. RPM Range: 1701-1800
Shaft Length: 1-7/8" Motor Frame Material: Rolled Steel
Hz: 60 Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame Material: Rolled steel Country of Origin (subject to change): Mexico

Description

Our capacitor start AC motors are suitable for use in dusty, dirty, non-hazardous environments. Here are some important details for Marathon Motors General Purpose Motor. Voltage: 115/208-230, Hp: 1-1/2, Phase: 1.

Reviews of Marathon Motors #056C17D5347