October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Motor, 1.5 HP, 1725 RPM, 115/208-230V, Auto

  • Zoro #: G7538684
  • Mfr #: 5KCR49SN0150X

$288.95

Details
  • Ins. Class: B
  • Nominal Efficiency: 77.0%
  • Motor Shaft Rotation: CW/CCW
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Marathon Motors #5KCR49SN0150X Specifications

  • Zoro #: G7538684
  • Mfr #: 5KCR49SN0150X
Ins. Class: B Nominal Efficiency: 77.0%
Motor Shaft Rotation: CW/CCW Motor Bearings: Ball
Motor Service Factor: 1.15 Motor Shaft Design: Keyed
Duty: Continuous Item: General Purpose Motor
Motor Mounting Type: Cradle Base Motor Mounting Position: Horizontal
Standards: UL (E14133), CSA (MC236833) Motor Thermal Protection: Auto
Voltage: 115/208-230 RPM Range: 1701-1800
No. of Speeds: 1 Overall Length: 11-15/16"
Motor Frame Material: Rolled Steel Hz: 60
HP: 1-1/2 Max. Ambient Temp.: 40 Degrees C
Length Less Shaft: 10" Manufacturers Warranty Length: 1 yr.
Full Load Amps: 16.4/8.4-8.2 RPM Group: 1701-1800
Nameplate RPM: 1725 Motor Application: General Application
Frame: 56H Shaft Length: 1-7/8"
Frame Material: Rolled steel Shaft Dia.: 5/8"
Inverter Rated: No Motor Enclosure Design: Open Dripproof
Phase: 1 Motor Design: Capacitor-Start/Run
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240 Country of Origin (subject to change): Multiple

Description

Our capacitor start AC motors are suitable for use in dusty, dirty, non-hazardous environments. Here is some additional information about Marathon Motors General Purpose Motor. Voltage: 115/208-230, Hp: 1-1/2, Phase: 1.

Reviews of Marathon Motors #5KCR49SN0150X