Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Motor, 15 HP, 1775 RPM, 230/460V, 254T

  • Zoro #: G2162426
  • Mfr #: 254TTFNA16074

$1,608.06

Details
  • HP: 15
  • Motor Service Factor: 1.15
  • Voltage Compatibility: 460, 230/460, 220-230/460
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Marathon Motors #254TTFNA16074 Specifications

  • Zoro #: G2162426
  • Mfr #: 254TTFNA16074
HP: 15 Motor Service Factor: 1.15
Voltage Compatibility: 460, 230/460, 220-230/460 Frame: 254T
Includes: Includes AEGIS SGR bearing protection rings Motor Shaft Rotation: CW/CCW
Phase: 3 Voltage: 230/460
Nominal Efficiency: 94.5% No. of Speeds: 1
Duty: Continuous Manufacturers Warranty Length: 1 yr.
Nameplate RPM: 1775 RPM Group: 1701-1800
Inverter Rated: Yes RPM Range: 1701-1800
Hz: 60/50 Motor Design: 3-Phase
Ins. Class: F Motor Mounting Position: Horizontal
Motor Application: General Application Frame Material: Cast Iron
Motor Thermal Protection: None Shaft Length: 4"
Motor Mounting Type: Rigid Base Motor Frame Material: Cast Iron
Length Less Shaft: 19-1/2" Item: General Purpose Motor
Standards: UL, CSA Full Load Amps: 37.5/18.8
Motor Bearings: Ball Overall Length: 23-1/2"
Motor Shaft Design: Keyed Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Efficiency Group: NEMA Premium Efficient Shaft Dia.: 1-5/8"
Max. Ambient Temp.: 40 Degrees C CC Number: CC003A
Country of Origin (subject to change): Multiple

Description

Three-phase motors are designed to power large machines. Take a look at the features for Marathon Motors General Purpose Motor. Voltage: 230/460, Hp: 15, Phase: 3.

Reviews of Marathon Motors #254TTFNA16074