customer-service Help
Marathon Motors

Motor, 3-Ph, 25 HP, 3560 RPM, 230/460V

Marathon Motors Motor, 3-Ph, 25 HP, 3560 RPM, 230/460V 284TSTFCD6001
Hover or click to zoom Tap to zoom
$1,837.11
  • Full Load Amps: 60.0/30.0
  • Motor Shaft Rotation: CW/CCW
  • Item: General Purpose Motor
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Total: $1,837.11

Marathon Motors #284TSTFCD6001 Specifications

  • Full Load Amps: 60.0/30.0
  • Motor Shaft Rotation: CW/CCW
  • Item: General Purpose Motor
  • Shaft Length: 3 1/4 in
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
  • Motor Application: General Application
  • Max. Ambient Temp.: 40 Degrees C
  • Nameplate RPM: 3,555
  • Motor Design: 3-Phase
  • Includes: Conduit Box
  • Frame: 284TS
  • Hz: 60
  • Motor Efficiency Group: NEMA Premium Efficient
  • Inverter Rated: Yes
  • Manufacturers Warranty Length: 1 yr
  • Motor Bearings: Ball
  • RPM Range: 3,001-3,600
  • Duty: Continuous
  • Shaft Dia.: 1 5/8 in
  • Overall Length: 25 1/4 in
  • Motor Thermal Protection: Not Applicable
  • Length Less Shaft: 22 in
  • CC Number: CC003A
  • Phase: Three
  • Motor Shaft Design: Keyed
  • No. of Speeds: 1
  • Motor Mounting Position: Horizontal
  • Frame Material: Cast Iron
  • Motor Service Factor: 1.15
  • Motor Frame Material: Cast Iron
  • Motor Mounting Type: Rigid Base
  • RPM Group: 3001-3600
  • Nominal Efficiency: 94.5 %
  • Standards: CE, CSA, UL Listed
  • Ins. Class: F
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • HP: 25
  • Voltage: 230/460V AC
  • Green Certification or Other Recognition: NEMA Premium(R) Rated
  • NEMA Design: B
  • Usable @ 200V: No
  • Duty Cycle: Continuous
  • Usable @ 208V: No
  • Weight: 386 lb
  • Country of Origin (subject to change): Mexico

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,555, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 60.0/30.0, 284TS Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Not Applicable, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Reviews of Marathon Motors #284TSTFCD6001