Motor, 3 Ph, 3 HP, 3450, 230/460V, 56J, TEFC

MARATHON MOTORS| Zoro #: G1291805| Mfr #: 5K49ZN2190

$445.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1291805 Mfr #: 5K49ZN2190
Item: Jet Pump MotorMotor Bearings: Ball
Motor Shaft Rotation: CW/CCWMotor Application: Pump
Shaft Dia.: 5/8"Duty: Continuous
Motor Enclosure Design: Totally Enclosed Fan-CooledMax. Ambient Temp.: 40 Degrees C
Phase: 3Motor Sub Application: Jet Pump
Motor Design: 3-PhaseStandards: UL Recognized, CSA Certified
Voltage Compatibility: 460, 230/460, 220-230/460Body Dia.: 6.42"
Full Load Amps: 8.0/4.0Frame: 56J
Voltage: 230/460Shaft Material: Stainless Steel
Ins. Class: BShaft Length: 2-3/8"
Motor Service Factor: 1.00Overall Length: 14-13/16"
Motor Shaft Design: ThreadedHz: 60
Motor Thermal Protection: NoneNameplate RPM: 3450
Motor Mounting Position: All AngleIncludes: Shaft Slinger and Drip Cover
Motor Mounting Type: FaceHP: 3
Country of Origin (subject to change): Mexico

Product Description

Jet Pump Motor, 3-Phase, 3 HP, Nameplate RPM 3450, Voltage 230/460, 3 Phase, Frame 56J, Totally Enclosed Fan-Cooled, Full Load Amps 8.0/4.0, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 14-13/16 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger and Drip Cover
Save 15%. Sign up for Z-mail.