- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- 3-Phase AC Motors
- /
- 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM
Shop Alternate Products
This Product is Discontinued
Marathon Motors
3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)
Mfr # 056T17D15906
Zoro # G2002625
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
056T17D15906
-
Zoro #
G2002625
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 5/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 1/2 in |
Details
Item | General Purpose Motor |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Face |
HP | 3/4 |
RPM Range | 1,701-1,800 |
Voltage | 230/460V AC |
Frame | 56C |
Motor Thermal Protection | None |
Motor Service Factor | 1.25 |
Voltage Compatibility | 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC |
Motor Application | General Application |
Motor Design | 3-Phase |
Nameplate RPM | 1,725 |
Motor Shaft Rotation | CW/CCW |
Motor Mounting Position | Horizontal |
Motor Frame Material | Steel |
Motor Shaft Design | Keyed |
Standards | CE, CSA, UL Recognized |
Motor Bearings | Ball |
Frame Material | Rolled steel |
Nominal Efficiency | 81.1 % |
Full Load Amps | 2.6/1.3 A |
Phase | Three |
Hz | 60/50 Hz |
RPM Group | 1701-1800 |
No. of Speeds | 1 |
Max. Ambient Temp. | 104 Degrees F |
Ins. Class | B |
Motor Efficiency Group | NEMA Premium Efficient |
CC Number | CC003A |
Inverter Rated | Yes |
Duty | Continuous |
Duty Cycle | Continuous |
RPM @ 50Hz | 1,725 |
Service Factor @ 50Hz | 1.25 |
Usable @ 200V | No |
HP @ 50Hz | 3/4 |
Usable @ 208V | No |
Voltage @ 50Hz | 230/460V AC |
Weight | 30 lb |
Full Load Amps @ 50Hz | 2.6/1.3 A |
Capacitor Required | No |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.6/1.3 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes