Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Motor, 3/4HP, 14-7/16"L, 56HFrame, Keyed

  • Zoro #: G0107954
  • Mfr #: 056T11D15525
$401.87
  • RPM Group: 1101-1200
  • RPM Range: 1,101-1,200
  • Frame: 56H
See full product details
This item ships free.

Marathon Motors #056T11D15525 Specifications

  • Zoro #: G0107954
  • Mfr #: 056T11D15525
RPM Group: 1101-1200 RPM Range: 1,101-1,200
Frame: 56H Voltage: 230/460V AC
No. of Speeds: 1 Max. Ambient Temp.: 40 Degrees C
CC Number: CC003A Nominal Efficiency: 81.7 %
Motor Service Factor: 1.15 HP: 3/4
Motor Frame Material: Steel Motor Mounting Type: Rigid Base
Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC Inverter Rated: No
Motor Shaft Design: Keyed Duty: Continuous
Motor Enclosure Design: Open Dripproof Ins. Class: B
Full Load Amps: 3.2/1.60 Nameplate RPM: 1,140
Frame Material: Rolled steel Overall Length: 14 7/16 in
Hz: 60/50 Motor Design: 3-Phase
Motor Application: General Application Motor Shaft Rotation: CW/CCW
Phase: Three Motor Thermal Protection: None
Shaft Length: 1 7/8 in Motor Efficiency Group: NEMA Premium Efficient
Motor Mounting Position: Horizontal Shaft Dia.: 5/8 in
Length Less Shaft: 12 9/16 in Standards: CE, CSA, UL Recognized
Item: General Purpose Motor Motor Bearings: Ball
HP @ 50Hz: 3/4 Weight: 43 lb
RPM @ 50Hz: 1,140 Usable @ 208V: No
Duty Cycle: Continuous Usable @ 200V: No
Full Load Amps @ 50Hz: 3.2/1.60 Service Factor @ 50Hz: 1.15
Voltage @ 50Hz: 230/460V AC Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.2/1.60, 56H Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No

Reviews of Marathon Motors #056T11D15525