Motor, Cap St, 1 HP, 3450, 115/230V, 56C, ODP

MARATHON MOTORS| Zoro #: G1125731| Mfr #: 5KC39SN2810X

$217.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Face
Duty: Continuous
Full Load Amps: 14.2/7.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125731 Mfr #: 5KC39SN2810X
Motor Mounting Type: FaceDuty: Continuous
Full Load Amps: 14.2/7.1Nameplate RPM: 3450
Motor Shaft Design: KeyedShaft Length: 1-7/8"
Shaft Dia.: 5/8"Voltage: 115/230
Motor Design: Capacitor-StartIns. Class: B
Phase: 1Item: Jet Pump Motor
Max. Ambient Temp.: 50 Degrees CMotor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoHP: 1
Motor Sub Application: Jet PumpMotor Service Factor: 1.40
RPM Range: 3001-3600Motor Mounting Position: All Angle
Motor Application: PumpMotor Shaft Rotation: CCWSE
Frame: 56cVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60Shaft Material: Stainless Steel
Body Dia.: 5.61"Overall Length: 13-1/2"
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 1 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56C, Open Dripproof, Full Load Amps 14.2/7.1, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.40, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 13-1/2 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews