BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Motor, Cap St, 2 HP, 3450, 115/230V, 56J, ODP

MARATHON MOTORS| Zoro #: G2467245| Mfr #: 5KCR39UN2892X

$316.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 1Shaft Length: 2-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2467245 Mfr #: 5KCR39UN2892X
Hz: 60Phase: 1
Shaft Length: 2-3/8"Voltage: 115/230
Max. Ambient Temp.: 50 Degrees CDuty: Continuous
Body Dia.: 6.42"Ins. Class: B
Motor Design: Capacitor-StartMotor Shaft Design: Threaded
Motor Shaft Rotation: CCWSEShaft Material: Stainless Steel
Motor Mounting Type: Face/BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft Dia.: 5/8"Motor Sub Application: Jet Pump
Motor Mounting Position: All AngleFrame: 56J
RPM Range: 3001-3600Nameplate RPM: 3450
Item: Jet Pump MotorMotor Thermal Protection: Auto
Full Load Amps: 19.2/9.6Overall Length: 14"
Motor Application: PumpMotor Service Factor: 1.20
HP: 2Motor Enclosure Design: Open Dripproof
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 2 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56J, Open Dripproof, Full Load Amps 19.2/9.6, 60 Hz, Motor Mounting Type Face/Base, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.20, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 14 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In.

Reviews