PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mtr, 3 Ph, 1 HP, 1140, 208-230/460V, Eff 80.0

MARATHON MOTORS| Zoro #: G1175973| Mfr #: 5KE49UN8406

$190.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 1140Nominal Efficiency: 87.5%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175973 Mfr #: 5KE49UN8406
Motor Shaft Design: KeyedNameplate RPM: 1140
Nominal Efficiency: 87.5%Motor Application: General Application
Ins. Class: BMotor Thermal Protection: None
HP: 1Frame: 145TC
Frame Material: SteelRPM Range: 1101-1200
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Shaft Length: 2-1/4"
RPM Group: 1101-1200Item: General Purpose Motor
Standards: UL (E46035), CSA (MC236833)Motor Efficiency Group: Standard Efficient
No. of Speeds: 1Phase: 3
Voltage: 208-230/460Motor Design: 3-Phase
Full Load Amps: 3.7-3.6/1.8Motor Enclosure Design: Open Dripproof
Duty: ContinuousMotor Mounting Type: Face
Shaft Dia.: 7/8"Hz: 60
Manufacturers Warranty Length: 1 yr.Motor Service Factor: 1.15
Overall Length: 12-5/8"Motor Shaft Rotation: CW/CCW
Max. Ambient Temp.: 40 Degrees CCountry of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Open Dripproof, 1 HP, Nameplate RPM 1140, 145TC Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.7-3.6/1.8 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-5/8 In., Motor Shaft Design Keyed

Reviews