KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 1 HP, 1725, 208-230/460V, 56J, ODP

MARATHON MOTORS| Zoro #: G1293555| Mfr #: 5K46MN4144

$342.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 11-1/4"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293555 Mfr #: 5K46MN4144
Overall Length: 11-1/4"Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty: ContinuousRPM Range: 1701-1800
Includes: Shaft Slinger and Gasketed Conduit BoxPhase: 3
Motor Mounting Type: FaceMotor Sub Application: Jet Pump
Frame: 56JVoltage: 208-230/460
Motor Enclosure Design: Open DripproofHP: 1
Motor Shaft Design: ThreadedMotor Design: 3-Phase
Shaft Length: 2-3/8"Motor Thermal Protection: None
Standards: UL Recognized, CSA CertifiedMax. Ambient Temp.: 40 Degrees C
Hz: 60Motor Application: Pump
Shaft Dia.: 5/8"Shaft Material: Stainless Steel
Motor Service Factor: 1.15Motor Bearings: Ball
Motor Mounting Position: All AngleNameplate RPM: 1725
Body Dia.: 6.42"Full Load Amps: 3.6-3.8/1.9
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, 3-Phase, 1 HP, Nameplate RPM 1725, Voltage 208-230/460, 3 Phase, Frame 56J, Open Dripproof, Full Load Amps 3.6-3.8/1.9, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-1/4 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger and Gasketed Conduit Box

Reviews