Mtr, 3 Ph, 1 HP, 1725, 208-230/460V, Eff 79.2

MARATHON MOTORS| Zoro #: G0329287| Mfr #: 5K49MN4110

$219.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0329287 Mfr #: 5K49MN4110
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Phase: 3No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: General Purpose Motor
HP: 1Motor Design: 3-Phase
Duty: ContinuousVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Length Less Shaft: 9-9/16"Nameplate RPM: 1725
Shaft Dia.: 5/8"Full Load Amps: 3.6-3.8/1.9
Frame: 56CStandards: UL, CSA, CE
Ins. Class: BFrame Material: Steel
Motor Service Factor: 1.25Manufacturers Warranty Length: 1 yr.
Motor Bearings: BallVoltage: 208-230/460
RPM Group: 1701-1800Shaft Length: 1-7/8"
Motor Thermal Protection: NoneOverall Length: 11-7/16"
Motor Mounting Position: All AngleNominal Efficiency: 77.0%
Motor Mounting Type: Face/BaseHz: 60
Country of Origin (subject to change): Multiple

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 1725, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 3.6-3.8/1.9 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-7/16 In., Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.