Mtr, 3 Ph, 1 HP, 3450, 208-230/460V, 56J, ODP

MARATHON MOTORS| Zoro #: G0421032| Mfr #: 5K38PN48

$185.43 /ea

This item ships free. Details.Standard ground shipping.
Motor Mounting Type: FaceDuty: ContinuousFull Load Amps: 3.3-3.2/1.6
Save 15%. Sign up for Z-mail.


Zoro #: G0421032 Mfr #: 5K38PN48
Motor Mounting Type: FaceDuty: Continuous
Full Load Amps: 3.3-3.2/1.6Nameplate RPM: 3450
Motor Shaft Design: ThreadedShaft Length: 2-3/8"
Shaft Dia.: 5/8"Standards: UL Recognized, CSA Certified
Voltage: 208-230/460Motor Design: 3-Phase
Ins. Class: BPhase: 3
Item: Jet Pump MotorMax. Ambient Temp.: 40 Degrees C
Motor Enclosure Design: Open DripproofMotor Thermal Protection: None
HP: 1Motor Sub Application: Jet Pump
Motor Service Factor: 1.40Motor Bearings: Ball
RPM Range: 3001-3600Motor Mounting Position: All Angle
Includes: Shaft Slinger and Gasketed Conduit BoxMotor Application: Pump
Overall Length: 11-13/16"Frame: 56J
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Hz: 60
Shaft Material: Stainless SteelBody Dia.: 5.66"
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): Multiple


Jet Pump Motor, 3-Phase, 1 HP, Nameplate RPM 3450, Voltage 208-230/460, 3 Phase, Frame 56J, Open Dripproof, Full Load Amps 3.3-3.2/1.6, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.40, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger and Gasketed Conduit Box