Mtr, 3 Ph, 1 HP, 3450, 230/460V, Eff 78.5

MARATHON MOTORS| Zoro #: G2380585| Mfr #: 5K38RN106-G

$140.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380585 Mfr #: 5K38RN106-G
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Phase: 3No. of Speeds: 1
Max. Ambient Temp.: 40 Degrees CMotor Application: General Application
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: General Purpose Motor
HP: 1Motor Design: 3-Phase
Duty: ContinuousVoltage Compatibility: 460, 230/460, 220-230/460
Motor Mounting Type: Face/BaseHz: 60
Length Less Shaft: 10-9/16"Nameplate RPM: 3450
Shaft Dia.: 5/8"Full Load Amps: 3.0/1.5
Frame: 56CStandards: UL, CSA, CE
Ins. Class: BFrame Material: Steel
Motor Service Factor: 2.00Manufacturers Warranty Length: 1 yr.
Motor Bearings: BallVoltage: 230/460
RPM Group: 3001-3600Shaft Length: 1-7/8"
Motor Thermal Protection: NoneOverall Length: 12-3/8"
Nominal Efficiency: 78.5%Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, Nameplate RPM 3450, 56C Frame, Voltage 230/460, 60 Hz, 3 Phase, 3.0/1.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Thermal Protection None, Ins. Class B, 2.00 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-3/8 In., Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.