LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 1/2hp, 1725, 208-230/460, Eff 74.7

MARATHON MOTORS| Zoro #: G2318757| Mfr #: 5K42HN4034

$255.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 11"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318757 Mfr #: 5K42HN4034
No. of Speeds: 1Overall Length: 11"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
RPM Range: 1701-1800Phase: 3
Length Less Shaft: 9-1/8"Motor Thermal Protection: None
Frame Material: SteelFrame: 56c
Voltage: 208-230/460Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 1/2Motor Shaft Design: Keyed
Motor Design: 3-PhaseShaft Length: 1-7/8"
Standards: UL, CSA, CERPM Group: 1701-1800
Max. Ambient Temp.: 40 Degrees CHz: 60/50
Motor Mounting Type: Face/BaseMotor Application: General Application
Nominal Efficiency: 74.7%Motor Service Factor: 1.25
Motor Bearings: BallShaft Dia.: 5/8"
Manufacturers Warranty Length: 1 yr.Motor Mounting Position: All Angle
Nameplate RPM: 1725/1425Full Load Amps: 2.2/1.1
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1725/1425, 56C Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 2.3-2.2/1.1 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 In., Motor Shaft Design Keyed

Reviews