Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 1/2hp, 1725, 208-230/460, Eff 76.1

MARATHON MOTORS| Zoro #: G1985925| Mfr #: 5K35MNB114-G

$162.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 10-15/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985925 Mfr #: 5K35MNB114-G
No. of Speeds: 1Overall Length: 10-15/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
RPM Range: 1701-1800Phase: 3
Motor Thermal Protection: NoneFrame Material: Steel
Frame: 56cVoltage: 208-230/460
Motor Enclosure Design: Totally Enclosed Fan-CooledHP: 1/2
Motor Shaft Design: KeyedMotor Design: 3-Phase
Shaft Length: 1-7/8"Standards: UL (E46035), CSA (MC236833)
RPM Group: 1701-1800Max. Ambient Temp.: 40 Degrees C
Footnotes: 4Hz: 60/50
Motor Mounting Type: FaceMotor Application: General Application
Nominal Efficiency: 75.5%Motor Service Factor: 1.25
Motor Bearings: BallShaft Dia.: 5/8"
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1725
Full Load Amps: 2.1-2.2/1.1Motor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/2 HP, Nameplate RPM 1725, 56C Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 2.1-2.2/1.1 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-15/16 In., Motor Shaft Design Keyed

Reviews