- Home
- /
- Power Transmission
- /
- Motors
- /
- Pump Motors
- /
- Water Well & Jet Pump Motors
- /
- Mtr, 3 Ph, 1/3 HP, 3450/2850,208-230/460
Shop Alternate Products
This Product is Discontinued
Marathon Motors
Mtr, 3 Ph, 1/3 HP, 3450/2850,208-230/460 (Discontinued)
Mfr # 5K35FN101
Zoro # G1966815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase Three
- Motor Design 3-Phase
- Motor Application Pump
- Duty Continuous
- Nominal Efficiency 60.5 %
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
5K35FN101
-
Zoro #
G1966815
- Country of Origin Mexico
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Length | 2 3/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 5.7 in |
Overall Length | 10 3/8 in |
Length Less Shaft | 8 in |
Height | 5 11/16 in |
Bolt Circle Dia. | 4 1/2 in |
Details
Phase | Three |
Motor Design | 3-Phase |
Motor Application | Pump |
Duty | Continuous |
Nominal Efficiency | 60.5 % |
Nameplate RPM | 3,450 |
Full Load Amps | 1.80-1.50/0.90 |
Frame | 56J |
Ins. Class | B |
Motor Enclosure Design | Open Dripproof |
Item | General Purpose Pump Motor |
Motor Bearings | Ball |
Standards | CSA, UL |
Includes | Shaft Slinger and Gasketed Conduit Box |
Hz | 60 Hz |
Motor Service Factor | 1.75 |
RPM Range | 3,001-3,600 |
Max. Ambient Temp. | 40 Degrees C |
Motor Sub Application | Jet Pump |
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | None |
Motor Shaft Design | Threaded |
Motor Mounting Type | Face |
Shaft Material | Stainless Steel |
HP | 1/3 |
Motor Mounting Position | All Angle |
Voltage | 208-230/460V AC |
Voltage Compatibility | 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC |
Usable @ 208V | Yes |
Motor Frame Material | Steel |
No. of Speeds | 1 |
Weight | 14 lb |
Usable @ 200V | No |
Starter Required | No |
Duty Cycle | Continuous |
Number of Speeds | 1 |
Shaft Type | Threaded 7/16-20 UNF-2A |
Description
General Purpose Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 4 1/2 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 1.80-1.50/0.90, Height 5 11/16 in, HP 1/3, Includes Shaft Slinger and Gasketed Conduit Box, Ins. Class B, Length Less Shaft 8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel