Mtr, 3 Ph, 1/3hp, 1725, 208-230/460, Eff 68.8

MARATHON MOTORS| Zoro #: G1788351| Mfr #: 5K33JNA943B

$182.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 10-9/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1788351 Mfr #: 5K33JNA943B
No. of Speeds: 1Overall Length: 10-9/16"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Duty: Continuous
RPM Range: 1701-1800Phase: 3
Motor Thermal Protection: NoneFrame Material: Steel
Frame: 56cVoltage: 208-230/460
Motor Enclosure Design: Totally Enclosed Fan-CooledHP: 1/3
Motor Shaft Design: KeyedMotor Design: 3-Phase
Shaft Length: 1-7/8"Standards: UL (E46035), CSA (MC236833)
RPM Group: 1701-1800Max. Ambient Temp.: 40 Degrees C
Hz: 60Motor Mounting Type: Face
Motor Application: General ApplicationNominal Efficiency: 68.8%
Motor Service Factor: 1.00Motor Bearings: Ball
Shaft Dia.: 5/8"Manufacturers Warranty Length: 1 yr.
Nameplate RPM: 1725Full Load Amps: 1.5-1.6/0.80
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 1.5-1.6/0.80 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-9/16 In., Motor Shaft Design Keyed

Reviews