Mtr, 3 Ph, 1/3hp, 1725, 230/460, Eff 69.2

MARATHON MOTORS| Zoro #: G0353963| Mfr #: 5K42FN4035

$184.01 /ea

This item ships free. DetailsStandard ground shipping
Details:
RPM Group: 1701-1800
RPM Range: 1701-1800
Length Less Shaft: 9-1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0353963 Mfr #: 5K42FN4035
RPM Group: 1701-1800RPM Range: 1701-1800
Length Less Shaft: 9-1/8"Motor Design: 3-Phase
Motor Thermal Protection: NoneDuty: Continuous
Overall Length: 11"Motor Shaft Design: Keyed
Phase: 3Max. Ambient Temp.: 40 Degrees C
Motor Shaft Rotation: CW/CCWVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Length: 1-7/8"Manufacturers Warranty Length: 1 yr.
Motor Enclosure Design: Totally Enclosed Fan-CooledNo. of Speeds: 1
Standards: UL, CSA, CEHz: 60/50
Shaft Dia.: 5/8"Item: General Purpose Motor
HP: 1/3Voltage: 208-230/460
Motor Service Factor: 1.35Full Load Amps: 1.6/0.80
Nominal Efficiency: 69.2%Frame Material: Steel
Motor Application: General ApplicationMotor Bearings: Ball
Nameplate RPM: 1725/1425Frame: 56c
Motor Mounting Position: All AngleMotor Mounting Type: Face/Base
Ins. Class: BCountry of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 1725/1425, 56C Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 1.5-1.6/0.80 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.35 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11 In., Motor Shaft Design Keyed

Product Reviews