BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mtr, 3 Ph, 1/3hp, 3450, 208-230/460, Eff 61.0

MARATHON MOTORS| Zoro #: G1063912| Mfr #: 5K33FN41

$79.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 3Shaft Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063912 Mfr #: 5K33FN41
Hz: 60Phase: 3
Shaft Length: 1-7/8"Voltage: 208-230/460
Max. Ambient Temp.: 40 Degrees CDuty: Continuous
Frame Material: SteelIns. Class: B
Motor Design: 3-PhaseMotor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Mounting Position: All Angle
Motor Mounting Type: FaceVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Dia.: 5/8"Nominal Efficiency: 61.0%
No. of Speeds: 1Motor Bearings: Ball
RPM Range: 3001-3600Frame: 56c
Nameplate RPM: 3450Item: General Purpose Motor
Motor Thermal Protection: NoneStandards: UL (E46035), CSA (MC236833)
Full Load Amps: 1.5-1.8/0.90Overall Length: 10-9/16"
Motor Application: General ApplicationMotor Service Factor: 1.00
HP: 1/3RPM Group: 3001-3600
Motor Enclosure Design: Totally Enclosed Fan-CooledManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/3 HP, Nameplate RPM 3450, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 1.5-1.8/0.90 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-9/16 In., Motor Shaft Design Keyed

Reviews