KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 1.5 HP, 1725, 208-230/460, 56J, ODP

MARATHON MOTORS| Zoro #: G0661473| Mfr #: 5K49PN4121

$375.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 208-230/460
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661473 Mfr #: 5K49PN4121
Ins. Class: BVoltage: 208-230/460
Motor Mounting Type: FaceVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Body Dia.: 6.42"Frame: 56J
Phase: 3Motor Thermal Protection: None
Motor Application: PumpHP: 1-1/2
Item: Jet Pump MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Threaded
Shaft Material: Stainless SteelNameplate RPM: 1725
Duty: ContinuousIncludes: Shaft Slinger and Gasketed Conduit Box
Overall Length: 11-7/8"Motor Service Factor: 1.15
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 2-3/8"Motor Design: 3-Phase
Motor Sub Application: Jet PumpFull Load Amps: 5.8-5.6/2.8
Standards: UL Recognized, CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Jet Pump Motor, 3-Phase, 1-1/2 HP, Nameplate RPM 1725, Voltage 208-230/460, 3 Phase, Frame 56J, Open Dripproof, Full Load Amps 5.8-5.6/2.8, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-7/8 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger and Gasketed Conduit Box

Reviews