- Home
- /
- Power Transmission
- /
- Motors
- /
- Pump Motors
- /
- Water Well & Jet Pump Motors
- /
- Mtr, 3 Ph, 1.5 HP, 3450,208-230/460, 56J, ODP
Shop Alternate Products
This Product is Discontinued
Marathon Motors
Mtr, 3 Ph, 1.5 HP, 3450,208-230/460, 56J, ODP (Discontinued)
Mfr # 5K46KN2172
Zoro # G1041774
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hz 60 Hz
- Includes Shaft Slinger and Gasketed Conduit Box
- Motor Bearings Ball
- RPM Range 3,001-3,600
- HP 1 1/2
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
5K46KN2172
-
Zoro #
G1041774
- Country of Origin Mexico
- Category Water Well & Jet Pump Motors
Dimensions
Shaft Length | 2 3/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 1/4 in |
Body Dia. | 6.4 in |
Height | 6 7/16 in |
Length Less Shaft | 8 7/8 in |
Bolt Circle Dia. | 4 1/2 in |
Details
Hz | 60 Hz |
Includes | Shaft Slinger and Gasketed Conduit Box |
Motor Bearings | Ball |
RPM Range | 3,001-3,600 |
HP | 1 1/2 |
Motor Mounting Type | Face |
Motor Enclosure Design | Open Dripproof |
Motor Design | 3-Phase |
Motor Mounting Position | All Angle |
Phase | Three |
Motor Sub Application | Jet Pump |
Nameplate RPM | 3,450 |
Ins. Class | B |
Frame | 56J |
Shaft Material | Stainless Steel |
Standards | CSA, UL Recognized |
Motor Application | Pump |
Motor Shaft Rotation | CW/CCW |
Nominal Efficiency | 77 % |
Duty | Continuous |
Motor Thermal Protection | None |
Max. Ambient Temp. | 40 Degrees C |
Item | General Purpose Pump Motor |
Motor Service Factor | 1.3 |
Full Load Amps | 5.0-4.8/2.4 |
Motor Shaft Design | Threaded |
Voltage Compatibility | 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC |
Voltage | 208-230/460V AC |
Motor Frame Material | Steel |
Usable @ 200V | No |
Duty Cycle | Continuous |
No. of Speeds | 1 |
NEMA Design | B |
Starter Required | No |
Usable @ 208V | Yes |
Weight | 23 lb |
Number of Speeds | 1 |
Shaft Type | Threaded 7/16-20 UNF-2A |
Description
General Purpose Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 4 1/2 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 5.0-4.8/2.4, Height 6 7/16 in, HP 1 1/2, Includes Shaft Slinger and Gasketed Conduit Box, Ins. Class B, Length Less Shaft 8 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel