LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 1.5hp, 1725, 208-230/460, Eff 81.7

MARATHON MOTORS| Zoro #: G1523681| Mfr #: 5K49SN4119

$225.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523681 Mfr #: 5K49SN4119
Motor Bearings: BallItem: General Purpose Motor
Duty: ContinuousHP: 1-1/2
Max. Ambient Temp.: 40 Degrees CPhase: 3
Motor Design: 3-PhaseManufacturers Warranty Length: 1 yr.
Motor Shaft Rotation: CW/CCWNo. of Speeds: 1
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Application: General Application
Motor Shaft Design: KeyedVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame: 56cStandards: UL, CSA, CE
Frame Material: SteelVoltage: 208-230/460
Shaft Length: 1-7/8"Motor Service Factor: 1.25
Overall Length: 12-7/16"RPM Group: 1701-1800
Nominal Efficiency: 81.7%Motor Thermal Protection: None
Hz: 60Motor Mounting Position: All Angle
Motor Mounting Type: Face/BaseNameplate RPM: 1725
Length Less Shaft: 10-9/16"Full Load Amps: 4.4/2.2
Ins. Class: BShaft Dia.: 5/8"
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 1725, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 4.7-4.4/2.2 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-7/16 In., Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.