JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Mtr, 3 Ph, 1.5hp, 3450, 200-230/460V, 56J

MARATHON MOTORS| Zoro #: G1976581| Mfr #: 5K49PN2330

$307.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1976581 Mfr #: 5K49PN2330
Duty: ContinuousMotor Bearings: Ball
Motor Sub Application: Jet PumpMotor Shaft Rotation: CW/CCW
Phase: 3Item: Jet Pump Motor
Motor Design: 3-PhaseMax. Ambient Temp.: 40 Degrees C
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Application: Pump
Shaft Dia.: 5/8"Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Standards: UL Recognized, CSA CertifiedVoltage: 200-230/460
Shaft Material: Stainless SteelIns. Class: B
Shaft Length: 2-3/8"Motor Service Factor: 1.30
Overall Length: 13"Motor Shaft Design: Threaded
Hz: 60Motor Thermal Protection: None
Nameplate RPM: 3450Motor Mounting Position: All Angle
Includes: Shaft Slinger and Drip CoverMotor Mounting Type: Face
HP: 1-1/2Body Dia.: 6.42"
Full Load Amps: 4.8-4.2/2.1Frame: 56J
Country of Origin (subject to change): Mexico

Product Description

Jet Pump Motor, 3-Phase, 1-1/2 HP, Nameplate RPM 3450, Voltage 200-230/460, 3 Phase, Frame 56J, Totally Enclosed Fan-Cooled, Full Load Amps 4.8-4.2/2.1, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.30, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 13 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger and Drip Cover

Product Reviews

Save 15%. Sign up for Z-mail.