KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 1.5hp, 3450, 200-230/460V, 56J

MARATHON MOTORS| Zoro #: G2211867| Mfr #: 5K49PN2350-G

$268.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 13"
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211867 Mfr #: 5K49PN2350-G
Overall Length: 13"Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Duty: ContinuousRPM Range: 3001-3600
Phase: 3Motor Thermal Protection: None
Motor Sub Application: Jet PumpFrame: 56J
Voltage: 200-230/460Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 1-1/2Motor Shaft Design: Threaded
Motor Design: 3-PhaseShaft Length: 2-3/8"
Max. Ambient Temp.: 40 Degrees CHz: 60/50
Motor Mounting Type: Face/BaseMotor Application: Pump
Shaft Dia.: 5/8"Shaft Material: Stainless Steel
Motor Service Factor: 1.30Motor Bearings: Ball
Motor Mounting Position: HorizontalNameplate RPM: 3450
Body Dia.: 6.42"Full Load Amps: 4.8-4.2/2.1
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, 3-Phase, 1-1/2 HP, Nameplate RPM 3450, Voltage 200-230/460, 3 Phase, Frame 56J, Totally Enclosed Fan-Cooled, Full Load Amps 4.8-4.2/2.1, 60/50 Hz, Motor Mounting Type Face/Base, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.30, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 13 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In.

Reviews