JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Mtr, 3 Ph, 2 HP, 3450, 200-230/460V, 56J, TEFC

MARATHON MOTORS| Zoro #: G0610233| Mfr #: 5K49SN2184

$323.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610233 Mfr #: 5K49SN2184
Item: Jet Pump MotorShaft Dia.: 5/8"
Motor Shaft Rotation: CW/CCWMotor Design: 3-Phase
Motor Bearings: BallMotor Enclosure Design: Totally Enclosed Fan-Cooled
Duty: ContinuousMotor Sub Application: Jet Pump
Phase: 3Max. Ambient Temp.: 40 Degrees C
Motor Application: PumpStandards: UL Recognized, CSA Certified
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460Hz: 60
Motor Thermal Protection: NoneNameplate RPM: 3450
Motor Mounting Position: All AngleIncludes: Shaft Slinger and Drip Cover
Motor Mounting Type: FaceHP: 2
Body Dia.: 6.42"Full Load Amps: 5.8-5.4/2.7
Frame: 56JVoltage: 200-230/460
Shaft Material: Stainless SteelIns. Class: B
Shaft Length: 2-3/8"Motor Service Factor: 1.20
Overall Length: 13-1/2"Motor Shaft Design: Threaded
Country of Origin (subject to change): Mexico

Product Description

Jet Pump Motor, 3-Phase, 2 HP, Nameplate RPM 3450, Voltage 200-230/460, 3 Phase, Frame 56J, Totally Enclosed Fan-Cooled, Full Load Amps 5.8-5.4/2.7, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.20, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 13-1/2 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger and Drip Cover

Product Reviews

Save 15%. Sign up for Z-mail.