Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Mtr, 3 Ph, 2 HP, 3450, 208-230/460V, Eff 83.0

MARATHON MOTORS| Zoro #: G1743533| Mfr #: 5K49SN2185-G

$256.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: 3-Phase
Motor Application: General Application
Frame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743533 Mfr #: 5K49SN2185-G
Motor Design: 3-PhaseMotor Application: General Application
Frame Material: SteelMotor Shaft Rotation: CW/CCW
Item: General Purpose MotorHP: 2
Nominal Efficiency: 83.0%Motor Thermal Protection: None
Standards: UL, CSA, CEVoltage: 230/460
Overall Length: 13"Hz: 60
Motor Enclosure Design: Totally Enclosed Fan-CooledNameplate RPM: 3450
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Motor Mounting Position: All Angle
Ins. Class: BMotor Shaft Design: Keyed
Duty: ContinuousLength Less Shaft: 11-1/8"
Max. Ambient Temp.: 40 Degrees CMotor Service Factor: 1.15
Frame: 56cShaft Dia.: 5/8"
Phase: 3Motor Bearings: Ball
RPM Range: 3001-3600No. of Speeds: 1
Shaft Length: 1-7/8"Full Load Amps: 5.4/2.7
Motor Mounting Type: Face/BaseRPM Group: 3001-3600
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): Mexico

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, Nameplate RPM 3450, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 5.8-5.4/2.7 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13 In., Motor Shaft Design Keyed

Reviews