This item is Discontinued.

Marathon Mtr, 3 Ph, 3 HP, 3450,208-230/460V, 56J, ODP 5K48TN2181

Mtr, 3 Ph, 3 HP, 3450,208-230/460V, 56J, ODP (Discontinued)

  • Mfr # 5K48TN2181
  • Zoro # G2278796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5K48TN2181
Zoro #
G2278796
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 1/8 in
Body Dia.
6.4 in
Shaft Dia.
5/8 in
Shaft Length
2 3/8 in
Length Less Shaft
10 3/4 in
Bolt Circle Dia.
2 15/16 in
Height
6 7/16 in

Details

Motor Shaft Rotation
CW/CCW
Nameplate RPM
3,450
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Duty
Continuous
Standards
CSA, UL
Motor Design
3-Phase
Motor Service Factor
1.15
Motor Sub Application
Jet Pump
RPM Range
3,001-3,600
Motor Application
Pump
Motor Shaft Design
Threaded
Item
General Purpose Pump Motor
Motor Bearings
Ball
Motor Mounting Type
Face
Voltage
208-230/460V AC
HP
3
Shaft Material
Stainless Steel
Full Load Amps
8.9-8.2, 4.1
Hz
60 Hz
Frame
56J
Phase
Three
Motor Mounting Position
All Angle
Motor Enclosure Design
Open Dripproof
Includes
Shaft Slinger and Gasketed Conduit Box
Nominal Efficiency
80 %
Motor Thermal Protection
None
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
Yes
Motor Frame Material
Steel
No. of Speeds
1
Weight
38 lb
Number of Speeds
1
Shaft Type
Threaded 7/16-20 UNF-2A

Description

General Purpose Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 2 15/16 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 8.9-8.2, 4.1, Height 6 7/16 in, HP 3, Includes Shaft Slinger and Gasketed Conduit Box, Ins. Class B, Length Less Shaft 10 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.