KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, 3 Ph, 3/4 HP, 1725, 208-230/460, 56J, ODP

MARATHON MOTORS| Zoro #: G2163402| Mfr #: 5K46KN4141

$337.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 208-230/460
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163402 Mfr #: 5K46KN4141
Ins. Class: BVoltage: 208-230/460
Motor Mounting Type: FaceVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Body Dia.: 6.42"Frame: 56J
Phase: 3Motor Thermal Protection: None
Motor Application: PumpHP: 3/4
Item: Jet Pump MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CW/CCWMotor Shaft Design: Threaded
Shaft Material: Stainless SteelNameplate RPM: 1725
Includes: Shaft Slinger and Gasketed Conduit BoxOverall Length: 11-1/4"
Duty: ContinuousMotor Service Factor: 1.25
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 2-3/8"Motor Design: 3-Phase
Motor Sub Application: Jet PumpFull Load Amps: 3.3-3.0/1.5
Standards: UL Recognized, CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Jet Pump Motor, 3-Phase, 3/4 HP, Nameplate RPM 1725, Voltage 208-230/460, 3 Phase, Frame 56J, Open Dripproof, Full Load Amps 3.3-3.0/1.5, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-1/4 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger and Gasketed Conduit Box

Reviews