Mtr, 3 Ph, 3/4 HP, 3450, 208-230/460, 56J, ODP

MARATHON MOTORS| Zoro #: G1676875| Mfr #: 5K37MN3543

$164.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 11-1/4"
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676875 Mfr #: 5K37MN3543
Overall Length: 11-1/4"Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Duty: ContinuousRPM Range: 3001-3600
Includes: Shaft Slinger and Gasketed Conduit BoxPhase: 3
Motor Mounting Type: Face/BaseMotor Sub Application: Jet Pump
Frame: 56JVoltage: 208-230/460
Motor Enclosure Design: Open DripproofHP: 3/4
Motor Shaft Design: ThreadedMotor Design: 3-Phase
Shaft Length: 2-3/8"Motor Thermal Protection: None
Standards: UL Recognized, CSA CertifiedMax. Ambient Temp.: 40 Degrees C
Hz: 60Motor Application: Pump
Shaft Dia.: 5/8"Shaft Material: Stainless Steel
Motor Service Factor: 1.50Motor Bearings: Ball
Motor Mounting Position: All AngleNameplate RPM: 3450
Body Dia.: 5.66"Full Load Amps: 2.6-2.6/1.3
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Multiple

Description

Jet Pump Motor, 3-Phase, 3/4 HP, Nameplate RPM 3450, Voltage 208-230/460, 3 Phase, Frame 56J, Open Dripproof, Full Load Amps 2.6-2.6/1.3, 60 Hz, Motor Mounting Type Face/Base, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.50, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-1/4 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger and Gasketed Conduit Box

Reviews