WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mtr, 3 Ph, 3/4hp, 1725, 230/460, Eff 74.3

MARATHON MOTORS| Zoro #: G2459676| Mfr #: 5K49KN4124

$246.96 /ea

This item ships free. DetailsStandard ground shipping
Details:
Nameplate RPM: 1725/1425
Motor Bearings: Ball
Length Less Shaft: 9-9/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2459676 Mfr #: 5K49KN4124
Nameplate RPM: 1725/1425Motor Bearings: Ball
Length Less Shaft: 9-9/16"Hz: 60/50
Frame Material: SteelShaft Dia.: 5/8"
Phase: 3Manufacturers Warranty Length: 1 yr.
RPM Group: 1701-1800Item: General Purpose Motor
Motor Enclosure Design: Totally Enclosed Fan-CooledNo. of Speeds: 1
Duty: ContinuousShaft Length: 1-7/8"
Ins. Class: BMotor Mounting Type: Face/Base
Nominal Efficiency: 70.8%Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Standards: UL, CSA, CEMotor Thermal Protection: None
Motor Application: General ApplicationHP: 3/4
Max. Ambient Temp.: 40 Degrees COverall Length: 11-7/16"
Full Load Amps: 3.3-3.0/1.5Frame: 56c
RPM Range: 1701-1800Voltage: 230/460
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Mounting Position: All AngleMotor Service Factor: 1.25
Motor Design: 3-PhaseCountry of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1725/1425, 56C Frame, Voltage 208-230/460, 60/50 Hz, 3 Phase, 3.3-3.0/1.5 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-7/16 In., Motor Shaft Design Keyed

Product Reviews