Mtr, 3 Ph, 3/4hp, 1725, 230/460, Eff 78.9

MARATHON MOTORS| Zoro #: G0854235| Mfr #: 5K36PNB116

$247.20 /ea

This item ships free. DetailsStandard ground shipping
Details:
Nameplate RPM: 1725
Motor Bearings: Ball
Hz: 60
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0854235 Mfr #: 5K36PNB116
Nameplate RPM: 1725Motor Bearings: Ball
Hz: 60Frame Material: Steel
Shaft Dia.: 5/8"Phase: 3
Manufacturers Warranty Length: 1 yr.RPM Group: 1701-1800
Item: General Purpose MotorMotor Enclosure Design: Totally Enclosed Fan-Cooled
No. of Speeds: 1Duty: Continuous
Shaft Length: 1-7/8"Ins. Class: B
Motor Mounting Type: FaceNominal Efficiency: 78.5%
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Standards: UL (E46035), CSA (MC236833)
Motor Thermal Protection: NoneMotor Application: General Application
HP: 3/4Max. Ambient Temp.: 40 Degrees C
Overall Length: 11-3/8"Full Load Amps: 2.7-2.8/1.4
Frame: 56cRPM Range: 1701-1800
Voltage: 230/460Motor Shaft Design: Keyed
Motor Shaft Rotation: CW/CCWMotor Mounting Position: All Angle
Motor Service Factor: 1.25Motor Design: 3-Phase
Country of Origin (subject to change): Multiple

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3/4 HP, Nameplate RPM 1725, 56C Frame, Voltage 208-230/460, 60 Hz, 3 Phase, 2.8-2.8/1.4 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Ball Motor Bearings, Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-3/8 In., Motor Shaft Design Keyed

Product Reviews