KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, Cap St, 1 HP, 3450, 115/230VV, 56J, TEFC

MARATHON MOTORS| Zoro #: G0952174| Mfr #: 5KC49NN2135X

$290.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 13"
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952174 Mfr #: 5KC49NN2135X
Overall Length: 13"Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Duty: ContinuousRPM Range: 3001-3600
Includes: Shaft Slinger and Gasketed Conduit BoxPhase: 1
Motor Mounting Type: FaceMotor Sub Application: Jet Pump
Frame: 56JVoltage: 115/230
Motor Enclosure Design: Totally Enclosed Fan-CooledHP: 1
Motor Shaft Design: ThreadedMotor Design: Capacitor-Start
Shaft Length: 2-3/8"Motor Thermal Protection: Auto
Standards: UL Recognized, CSA CertifiedMax. Ambient Temp.: 40 Degrees C
Hz: 60Motor Application: Pump
Shaft Dia.: 5/8"Shaft Material: Stainless Steel
Motor Service Factor: 1.15Motor Bearings: Ball
Motor Mounting Position: All AngleNameplate RPM: 3450
Body Dia.: 6.42"Full Load Amps: 13.0/6.5
Motor Shaft Rotation: CCWSEIns. Class: B
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 1 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56J, Totally Enclosed Fan-Cooled, Full Load Amps 13.0/6.5, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 13 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger and Gasketed Conduit Box

Reviews