Mtr, Cap St, 1/2 HP, 3450, 115/230V, 56J, TEFC

MARATHON MOTORS| Zoro #: G0880704| Mfr #: 5KC39QN3218X-G

$236.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Face
Duty: Continuous
Full Load Amps: 7.4/3.7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880704 Mfr #: 5KC39QN3218X-G
Motor Mounting Type: FaceDuty: Continuous
Full Load Amps: 7.4/3.7Nameplate RPM: 3450
Motor Shaft Design: ThreadedShaft Length: 2-3/8"
Shaft Dia.: 5/8"Voltage: 115/230
Motor Design: Capacitor-StartIns. Class: B
Phase: 1Item: Jet Pump Motor
Max. Ambient Temp.: 40 Degrees CMotor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Thermal Protection: AutoHP: 1/2
Motor Sub Application: Jet PumpMotor Service Factor: 1.15
Motor Bearings: BallRPM Range: 3001-3600
Motor Mounting Position: HorizontalIncludes: Shaft Slinger and Gasketed Conduit Box
Motor Application: PumpOverall Length: 11-7/8"
Frame: 56JVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60Shaft Material: Stainless Steel
Body Dia.: 5.66"Motor Shaft Rotation: CCWSE
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56J, Totally Enclosed Fan-Cooled, Full Load Amps 7.4/3.7, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 11-7/8 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger and Gasketed Conduit Box

Reviews