DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mtr, Cap St, 1/3 HP, 1725/1425, 115/230V

MARATHON MOTORS| Zoro #: G1943103| Mfr #: 5KC36LN84X

$198.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Hz: 60
Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943103 Mfr #: 5KC36LN84X
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Hz: 60
Ins. Class: BMax. Ambient Temp.: 40 Degrees C
Motor Sub Application: Jet PumpMotor Mounting Position: Horizontal
Frame: 56JBody Dia.: 5.66"
Shaft Length: 2-3/8"HP: 1/3
Voltage: 115/208-230Full Load Amps: 6.0/3.2-3.0
Motor Service Factor: 1.35Phase: 1
Motor Shaft Design: ThreadedNameplate RPM: 1725/1425
Motor Bearings: BallRPM Range: 1701-1800
Item: Jet Pump MotorShaft Dia.: 5/8"
Motor Application: PumpShaft Material: Stainless Steel
Motor Mounting Type: FaceIncludes: Shaft Slinger
Motor Thermal Protection: NoneMotor Enclosure Design: Open Dripproof
Overall Length: 10-7/8"Motor Design: Capacitor-Start
Motor Shaft Rotation: CCWSEDuty: Continuous
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56J, Open Dripproof, Full Load Amps 6/3.2-3.3, 60 Hz, Mounting Face, Thermal Protection None, Insulation Class B, Service Factor 1.35, Ball Bearings, Max. Ambient Temp. 40 Degrees C, Rotation CCWSE, Overall Length 10-7/8 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In., Includes Shaft Slinger

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AZ

Reviews