SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mtr, Cap St, 1/3 HP, 3450, 115/230V, 56C, ODP

MARATHON MOTORS| Zoro #: G0687556| Mfr #: 5KC39EN2553BX

$146.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.75Motor Shaft Design: KeyedNameplate RPM: 3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687556 Mfr #: 5KC39EN2553BX
Motor Service Factor: 1.75Motor Shaft Design: Keyed
Nameplate RPM: 3450Max. Ambient Temp.: 50 Degrees C
Motor Application: PumpIns. Class: B
Shaft Material: Stainless SteelMotor Thermal Protection: Auto
HP: 1/3Frame: 56c
RPM Range: 3001-3600Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft Length: 1-7/8"Body Dia.: 5.61"
Motor Enclosure Design: Open DripproofMotor Mounting Type: Face
Phase: 1Voltage: 115/230
Motor Sub Application: Jet PumpMotor Design: Capacitor-Start
Full Load Amps: 6.2/3.1Duty: Continuous
Item: Jet Pump MotorShaft Dia.: 5/8"
Hz: 60Overall Length: 11"
Motor Shaft Rotation: CCWSEMotor Mounting Position: Horizontal
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56C, Open Dripproof, Full Load Amps 6.2/3.1, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.75, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 11 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews