SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mtr, Cap St, 1/3 HP, 3450, 115/230V, 56J, ODP

MARATHON MOTORS| Zoro #: G2082963| Mfr #: 5KC39EN2500BX

$169.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.75Motor Shaft Design: ThreadedNameplate RPM: 3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082963 Mfr #: 5KC39EN2500BX
Motor Service Factor: 1.75Motor Shaft Design: Threaded
Nameplate RPM: 3450Max. Ambient Temp.: 50 Degrees C
Motor Application: PumpIns. Class: B
Shaft Material: Stainless SteelMotor Thermal Protection: Auto
HP: 1/3Frame: 56J
RPM Range: 3001-3600Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft Length: 2-3/8"Body Dia.: 5.61"
Motor Enclosure Design: Open DripproofMotor Mounting Type: Face
Phase: 1Voltage: 115/230
Motor Sub Application: Jet PumpMotor Design: Capacitor-Start
Full Load Amps: 6.2/3.1Duty: Continuous
Item: Jet Pump MotorShaft Dia.: 5/8"
Hz: 60Overall Length: 11-1/2"
Motor Shaft Rotation: CCWSEMotor Mounting Position: All Angle
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56J, Open Dripproof, Full Load Amps 6.2/3.1, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.75, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 11-1/2 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In.

Reviews