Mtr, Cap St, 1.5 HP, 3450, 115/230V, 56J, ODP

MARATHON MOTORS| Zoro #: G1676927| Mfr #: 5KCR39SN2504BX

$295.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Face
Duty: Continuous
Full Load Amps: 15.8/7.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676927 Mfr #: 5KCR39SN2504BX
Motor Mounting Type: FaceDuty: Continuous
Full Load Amps: 15.8/7.9Nameplate RPM: 3450
Motor Shaft Design: ThreadedShaft Length: 2-3/8"
Shaft Dia.: 5/8"Voltage: 115/230
Motor Design: Capacitor-StartIns. Class: B
Phase: 1Item: Jet Pump Motor
Max. Ambient Temp.: 50 Degrees CMotor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoHP: 1-1/2
Motor Sub Application: Jet PumpMotor Service Factor: 1.30
RPM Range: 3001-3600Motor Mounting Position: All Angle
Motor Application: PumpMotor Shaft Rotation: CCWSE
Frame: 56JVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60Shaft Material: Stainless Steel
Body Dia.: 5.61"Overall Length: 14"
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 1-1/2 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56J, Open Dripproof, Full Load Amps 15.8/7.9, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.30, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 14 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In.

Reviews