DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mtr, Cap St, 1.5 HP, 3450, 115/230V, 56J, ODP

MARATHON MOTORS| Zoro #: G1429215| Mfr #: 5KCR39SN2891X

$270.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Face/Base
Duty: Continuous
Full Load Amps: 15.8/7.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429215 Mfr #: 5KCR39SN2891X
Motor Mounting Type: Face/BaseDuty: Continuous
Full Load Amps: 15.8/7.9Nameplate RPM: 3450
Motor Shaft Design: ThreadedShaft Length: 2-3/8"
Shaft Dia.: 5/8"Voltage: 115/230
Motor Design: Capacitor-StartIns. Class: B
Phase: 1Item: Jet Pump Motor
Max. Ambient Temp.: 50 Degrees CMotor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoHP: 1-1/2
Motor Sub Application: Jet PumpMotor Service Factor: 1.30
RPM Range: 3001-3600Motor Mounting Position: All Angle
Motor Application: PumpMotor Shaft Rotation: CCWSE
Frame: 56JVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Hz: 60Shaft Material: Stainless Steel
Body Dia.: 6.42"Overall Length: 14"
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 1-1/2 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56J, Open Dripproof, Full Load Amps 15.8/7.9, 60 Hz, Motor Mounting Type Face/Base, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.30, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 14 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In.

Reviews