Mtr, Cap St, 2 HP, 3450, 115/230VV, 56C, TEFC

MARATHON MOTORS| Zoro #: G1047252| Mfr #: 5KCR49TN2155T

$348.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1047252 Mfr #: 5KCR49TN2155T
Voltage: 115/230Hz: 60
Motor Bearings: BallPhase: 1
Ins. Class: BMax. Ambient Temp.: 40 Degrees C
Shaft Material: Stainless SteelMotor Sub Application: Jet Pump
Motor Application: PumpMotor Enclosure Design: Totally Enclosed Fan-Cooled
Item: Jet Pump MotorNameplate RPM: 3450
Motor Thermal Protection: AutoMotor Design: Capacitor-Start
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Shaft Dia.: 5/8"
Duty: ContinuousFrame: 56C
Shaft Length: 1-7/8"Overall Length: 14-5/16"
Includes: Shaft Slinger and Gasketed Conduit BoxStandards: UL Recognized, CSA Certified
HP: 2Motor Service Factor: 1.00
Full Load Amps: 17.8/8.9Motor Shaft Rotation: CW/CCW
Motor Shaft Design: KeyedMotor Mounting Position: All Angle
Motor Mounting Type: FaceBody Dia.: 6.42"
Country of Origin (subject to change): Mexico

Product Description

Jet Pump Motor, Capacitor-Start, 2 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56C, Totally Enclosed Fan-Cooled, Full Load Amps 17.8/8.9, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 14-5/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Includes Shaft Slinger and Gasketed Conduit Box

Product Reviews

Save 15%. Sign up for Z-mail.