Mtr, Cap St, 3/4 HP, 3450, 115/230V, 56C, ODP

MARATHON MOTORS| Zoro #: G0962315| Mfr #: 5KC33MN2555BX

$199.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 12"
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0962315 Mfr #: 5KC33MN2555BX
Overall Length: 12"Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Duty: ContinuousRPM Range: 3001-3600
Phase: 1Motor Thermal Protection: Auto
Motor Sub Application: Jet PumpFrame: 56c
Voltage: 115/230Motor Enclosure Design: Open Dripproof
HP: 3/4Motor Shaft Design: Keyed
Motor Design: Capacitor-StartShaft Length: 1-7/8"
Max. Ambient Temp.: 50 Degrees CHz: 60
Motor Mounting Type: FaceMotor Application: Pump
Shaft Dia.: 5/8"Shaft Material: Stainless Steel
Motor Service Factor: 1.50Motor Mounting Position: Horizontal
Nameplate RPM: 3450Body Dia.: 5.61"
Full Load Amps: 11.6/5.8Motor Shaft Rotation: CCWSE
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56C, Open Dripproof, Full Load Amps 11.6/5.8, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.50, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 12 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews