KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, Cap St, 3/4 HP, 3450, 115/230V, 56C, TEFC

MARATHON MOTORS| Zoro #: G0826034| Mfr #: 5KC37NN115GX

$273.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 11-3/4"
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Duty: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826034 Mfr #: 5KC37NN115GX
Overall Length: 11-3/4"Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Duty: ContinuousRPM Range: 3001-3600
Includes: Shaft Slinger and Gasketed Conduit BoxPhase: 1
Motor Mounting Type: FaceMotor Sub Application: Jet Pump
Frame: 56cVoltage: 115/230
Motor Enclosure Design: Totally Enclosed Fan-CooledHP: 3/4
Motor Shaft Design: KeyedMotor Design: Capacitor-Start
Shaft Length: 1-7/8"Motor Thermal Protection: Auto
Max. Ambient Temp.: 40 Degrees CHz: 60
Motor Application: PumpShaft Dia.: 5/8"
Shaft Material: Stainless SteelMotor Service Factor: 1.00
Motor Bearings: BallMotor Mounting Position: Horizontal
Nameplate RPM: 3450Body Dia.: 5.66"
Full Load Amps: 9.8/4.9Motor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56C, Totally Enclosed Fan-Cooled, Full Load Amps 9.8/4.9, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-3/4 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Includes Shaft Slinger and Gasketed Conduit Box

Reviews