KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mtr, Cap St, 3/4 HP, 3450, 115/230V, 56J, ODP

MARATHON MOTORS| Zoro #: G1651587| Mfr #: 5KC33MN2889X

$184.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115/230
Motor Mounting Type: Face/Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651587 Mfr #: 5KC33MN2889X
Ins. Class: BVoltage: 115/230
Motor Mounting Type: Face/BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Body Dia.: 6.42"Frame: 56J
Phase: 1Motor Thermal Protection: Auto
Motor Application: PumpHP: 3/4
Item: Jet Pump MotorMotor Mounting Position: All Angle
Motor Shaft Rotation: CCWSEMotor Shaft Design: Threaded
Shaft Material: Stainless SteelNameplate RPM: 3450
Overall Length: 12-1/2"Duty: Continuous
Motor Service Factor: 1.50Motor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 50 Degrees CRPM Range: 3001-3600
Hz: 60Shaft Dia.: 5/8"
Shaft Length: 2-3/8"Motor Design: Capacitor-Start
Motor Sub Application: Jet PumpFull Load Amps: 11.6/5.8
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, Capacitor-Start, 3/4 HP, Nameplate RPM 3450, Voltage 115/230, 1 Phase, Frame 56J, Open Dripproof, Full Load Amps 11.6/5.8, 60 Hz, Motor Mounting Type Face/Base, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.50, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Overall Length 12-1/2 In., Shaft Dia. 5/8 In., Shaft Length 2-3/8 In.

Reviews