HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pmp Dty Mtr, 3 Ph, TEFC, 1/2 HP, 3450rpm, 56C

MARATHON MOTORS| Zoro #: G1126377| Mfr #: 5K35JN46

$126.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 460, 230/460, 220-230/460
Hz: 60
Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126377 Mfr #: 5K35JN46
Voltage Compatibility: 460, 230/460, 220-230/460Hz: 60
Ins. Class: BMax. Ambient Temp.: 40 Degrees C
Motor Sub Application: Jet PumpLength Less Shaft: 9-1/16"
Frame: 56cVoltage: 230/460
Shaft Length: 1-7/8"HP: 1/2
Standards: UL Recognized, CSA Certified, CEMotor Mounting Position: Horizontal
Full Load Amps: 2.0/1.0Motor Service Factor: 1.00
Phase: 3Nominal Efficiency: 67.5%
Motor Shaft Design: KeyedNameplate RPM: 3450
Motor Bearings: BallRPM Range: 3001-3600
Item: Jet Pump MotorShaft Dia.: 5/8"
Motor Application: PumpMotor Mounting Type: Face
Motor Shaft Rotation: CW/CCWMotor Enclosure Design: Totally Enclosed Fan-Cooled
Overall Length: 10-15/16"Motor Design: 3-Phase
Motor Thermal Protection: NoneDuty: Continuous
Country of Origin (subject to change): Mexico

Description

Jet Pump Motor, 3-Phase, 1/2 HP, Nameplate RPM 3450, Voltage 230/460, 3 Phase, Frame 56C, Totally Enclosed Fan-Cooled, Full Load Amps 2.0/1.0, 60 Hz, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-15/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews