Pmp Dty Mtr, 3Ph, TEFC, 1-1/2HP, 3450rpm, 56C

MARATHON MOTORS| Zoro #: G0563236| Mfr #: 5K49PN2348-G

$295.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0563236 Mfr #: 5K49PN2348-G
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Bearings: BallPhase: 3
No. of Speeds: 1Max. Ambient Temp.: 40 Degrees C
Motor Application: General ApplicationMotor Enclosure Design: Totally Enclosed Fan-Cooled
Item: General Purpose MotorHP: 1-1/2
Motor Design: 3-PhaseDuty: Continuous
Voltage Compatibility: 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460Nameplate RPM: 3450
Shaft Dia.: 5/8"Full Load Amps: 4.8-4.2/2.1
Frame: 56CStandards: UL, CSA, CE
Frame Material: Rolled SteelManufacturers Warranty Length: 1 yr.
Ins. Class: BVoltage: 200-230/460
Motor Service Factor: 1.30Shaft Length: 1-7/8"
RPM Group: 3001-3600Overall Length: 12-7/16"
Motor Thermal Protection: NoneNominal Efficiency: 81.7%
Motor Mounting Type: FaceHz: 60
Length Less Shaft: 10-9/16"Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, Nameplate RPM 3450, 56C Frame, Voltage 200-230/460, 60 Hz, 3 Phase, 4.8-4.2/2.1 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, 1.30 Motor Service Factor, Ball Motor Bearings, Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-7/16 In., Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.