SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pump Duty Mtr, 3 Ph, ODP, 1 HP, 3450 rpm, 56C

MARATHON MOTORS| Zoro #: G0303405| Mfr #: 5K38PN47

$177.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: KeyedNameplate RPM: 3450Nominal Efficiency: 74.0%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303405 Mfr #: 5K38PN47
Motor Shaft Design: KeyedNameplate RPM: 3450
Nominal Efficiency: 74.0%Motor Application: General Application
Motor Bearings: BallIns. Class: B
Motor Thermal Protection: NoneHP: 1
Frame: 56cFrame Material: Rolled steel
RPM Range: 3001-3600Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Length: 1-7/8"RPM Group: 3001-3600
Item: General Purpose MotorLength Less Shaft: 9-7/16"
Standards: UL, CSA, CEMotor Mounting Type: Face
Phase: 3Voltage: 230/460
Motor Design: 3-PhaseFull Load Amps: 3.2/1.6
Motor Enclosure Design: Open DripproofDuty: Continuous
No. of Speeds: 1Shaft Dia.: 5/8"
Hz: 60Manufacturers Warranty Length: 1 yr.
Motor Service Factor: 1.40Overall Length: 11-5/16"
Motor Shaft Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Multiple

Description

General Purpose Motor, 3-Phase, Open Dripproof, 1 HP, Nameplate RPM 3450, 56C Frame, Voltage 230/460, 60 Hz, 3 Phase, 3.2/1.6 Full Load Amps, No. of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Ins. Class B, 1.40 Motor Service Factor, Ball Motor Bearings, Motor Frame Material Rolled Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-5/16 In., Motor Shaft Design Keyed

Reviews